https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMyN3xpbWFnZS9qcGVnfGFERXdMMmhpTUM4eE1EYzJPVE13T0RNMU1qVTBNaTlKVGtSVFMwWkNVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3xkOGQxOGQ2MTRiNmY3MDQ5Y2RiMWU2MzBkMzQwMmU4MmE2ZjAxM2Q2Mjg4YzZmYzhhYzU3OWQ4NmNkMjMzMmJh
https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMyN3xpbWFnZS9qcGVnfGFERXdMMmhpTUM4eE1EYzJPVE13T0RNMU1qVTBNaTlKVGtSVFMwWkNVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3xkOGQxOGQ2MTRiNmY3MDQ5Y2RiMWU2MzBkMzQwMmU4MmE2ZjAxM2Q2Mjg4YzZmYzhhYzU3OWQ4NmNkMjMzMmJh
SKF
SKF
32040 X/DF
SKF SKF
Description
32040 X/DF TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32040; 200MM Bore; 310MM Outside Diameter; 70MM Width; Double Row
Part #
32040 X/DF
BDI #
1260404
Details
10264.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32040-X-DF/p/1260404
Your Price
$ 10,264.98 / each
$ 10,265.00 / each BDIExpress
$ 10,265.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
42.873
EAN
7316571087412
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32040
Assembly Components
32040 (2) | 32040 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
86
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32040; 200MM Bore; 310MM Outside Diameter; 70MM Width; Double Row
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
12.205 Inch | 310 Millimeter
Assembly Width
2.756 Inch | 70 Millimeter
