

TIMKEN
TIMKEN
32044XDF-90KA1
TIMKEN TIMKEN
Description
32044XDF-90KA1 TAPERED ROLLER BEARING ; POR METRIC 2TS ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32044XDF; 220MM Bore; 340MM Outside Diameter; 152MM Width; Single Row
Part #
32044XDF-90KA1
BDI #
21965851

Details
12190.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32044XDF-90KA1/p/21965851
Your Price
$ 12,190.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
22.482
EAN
0053893368429
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32044XDF
Assembly Number
90KA1
Assembly Components
X32044XM (1) | Y32044XM (1) | JY34038Q (1) | 32044XM-90KM1 (2) | CRT391094 (1)
End Play
0.017
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | 1 Cup Spacer | 2 Tapered Roller Bearing Assembly | 1 Pack
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
109.43
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32044XDF; 220MM Bore; 340MM Outside Diameter; 152MM Width; Single Row
Assembly Width
5.984 Inch | 152 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter
Bore
8.661 Inch | 220 Millimeter