Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32052 X/DF https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMyN3xpbWFnZS9qcGVnfGFERXdMMmhpTUM4eE1EYzJPVE13T0RNMU1qVTBNaTlKVGtSVFMwWkNVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3xkOGQxOGQ2MTRiNmY3MDQ5Y2RiMWU2MzBkMzQwMmU4MmE2ZjAxM2Q2Mjg4YzZmYzhhYzU3OWQ4NmNkMjMzMmJh
1250292 Tapered Roller Bearing Assemblies 

SKF SKF

32052 X/DF

Description

32052 X/DF TAPERED ROLLER BRG

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32052; 260MM Bore; 400MM Outside Diameter; 182MM Width; Double Row

Part #

32052 X/DF

BDI #
1250292

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

16916.72 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 16,916.72 / each
$ 16,917.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
85.23
EAN
7316571097169
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32052
Assembly Components
32052 (2) | 32052 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
174
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32052; 260MM Bore; 400MM Outside Diameter; 182MM Width; Double Row
Outside Diameter
15.748 Inch | 400 Millimeter
Assembly Width
7.165 Inch | 182 Millimeter
Bore
10.236 Inch | 260 Millimeter