Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32212-A https://www.bdiexpress.com/medias/INDFAGBRGXXX-TR-ASSY-1SCN-1SCP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgxNDJ8aW1hZ2UvanBlZ3xhRFUzTDJneVpTOHhNREEzTmpNeU9Ua3dNakV4TUM5SlRrUkdRVWRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3V0RNd01DNXFjR2N8MWZjYjE5MjM3NjcwOThlNGJmNzZmNGJhN2U1NTQ1MWQyZWY4ZGQ4NDA1ZjJmNmY0OGI1YTU2ODQyZmRmNTY0YQ
1143977 Tapered Roller Bearing Assemblies 

FAG FAG

32212-A

Description

32212-A TAPERED ROLLER BEARING ASSY

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32212; 60MM Bore; 110MM Outside Diameter; 29.75MM Width; Single Row

Part #

32212-A

BDI #
1143977

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

126.35 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 126.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.171
EAN
4012801047180
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32212
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
2.60145
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32212; 60MM Bore; 110MM Outside Diameter; 29.75MM Width; Single Row
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Assembly Width
1.171 Inch | 29.75 Millimeter