Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32228-J2 https://www.bdiexpress.com/medias/INDSCEBRGXXX-TR-ASSY-1RW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMTJ8aW1hZ2UvanBlZ3xhR1V4TDJnMU1DOHhNRFV4T0RRMU56WXhORE0yTmk5SlRrUlRRMFZDVWtkWVdGaGZWRkpmUVZOVFdWOHhVbGRmTXpBd2VETXdNQzVxY0djfDIxZTZlMzI5ODhlOWE2ZjdlODE2MDE2NjA2ZGNlY2M2ZjllOGJiZmYwZWIwYjc3YmVmZWE2MjNiNDdiMzk5MGU
27450727 Tapered Roller Bearing Assemblies 

SCHEERER BEARING SCHEERER BEARING

32228-J2

Description

32228-J2 TAPERED ROLLER BEARING (SMARTCATALOG)

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32228; 5.51" Bore; 9.84" Outside Diameter; 2.82" Width; Single Row

Part #

32228-J2

BDI #
27450727

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1387.6263000000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,387.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
1
Weight / US pound
36
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32228
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Open Enclosure | Brass Cage | 52100/100CR6 Steel Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
36
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32228; 5.51" Bore; 9.84" Outside Diameter; 2.82" Width; Single Row
Bore
5.51 Inch | 139.954 Millimeter
Assembly Width
2.82 Inch | 71.628 Millimeter
Outside Diameter
9.84 Inch | 249.936 Millimeter