Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32234M-90KA2 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
21964578 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

32234M-90KA2

Description

32234M-90KA2 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE METRIC 12-18 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32234; 170MM Bore; 310MM Outside Diameter; 91MM Width; Single Row

Part #

32234M-90KA2

BDI #
21964578

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9195.84 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,195.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893099170
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
32234
Assembly Number
90KA2
Assembly Components
X32234M (1) Y32234M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Precision | Medium Series
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
62.54507
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32234; 170MM Bore; 310MM Outside Diameter; 91MM Width; Single Row
Outside Diameter
12.205 Inch | 310 Millimeter
Assembly Width
3.583 Inch | 91 Millimeter
Bore
6.693 Inch | 170 Millimeter