https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
TIMKEN
TIMKEN
32244-90KA2
TIMKEN TIMKEN
Description
32244-90KA2 TAPERED ROLLER BEARING ASSY ; METRIC 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32244; 220MM Bore; 400MM Outside Diameter; 114MM Width; Single Row
Part #
32244-90KA2
BDI #
22834493
Details
15530.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32244-90KA2/p/22834493
Your Price
$ 15,530.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
40.085
EAN
0053893245096
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
32244
Assembly Number
90KA2
Assembly Components
X32244 (1) | Y32244 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
130.97647
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32244; 220MM Bore; 400MM Outside Diameter; 114MM Width; Single Row
Assembly Width
4.488 Inch | 114 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Bore
8.661 Inch | 220 Millimeter
