

FAG
FAG
32308-A
FAG FAG
Description
32308-A TAPERED ROLLER BEARING ASSY ; SGL ROW 40MM BORE X 90MM OD X 35.25MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32308; 40MM Bore; 90MM Outside Diameter; 35.25MM Width; Single Row
Part #
32308-A
BDI #
1144068

Details
105.06
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32308-A/p/1144068
Your Price
$ 105.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.077
EAN
4012801040655
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32308
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32308A
Weight / LBS
2.271
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32308; 40MM Bore; 90MM Outside Diameter; 35.25MM Width; Single Row
Assembly Width
1.388 Inch | 35.25 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter