Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32312-90KA1 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
1336952 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

32312-90KA1

Description

32312-90KA1 TAPERED ROLLER BEARING ASSY ; 60MM ID 130MM OD 48.79MM WD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32312; 60MM Bore; 130MM Outside Diameter; 48.5MM Width; Single Row

Part #

32312

BDI #
1336952

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

304.88 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 304.88 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.717
EAN
0013992452818
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32312
Assembly Number
90KA1
Assembly Components
X32312 (1) | Y32312 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
5.99
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32312; 60MM Bore; 130MM Outside Diameter; 48.5MM Width; Single Row
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Assembly Width
1.909 Inch | 48.5 Millimeter