Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32320 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
1201879 Tapered Roller Bearing Assemblies 

NTN NTN

32320

Description

32320 TAPERED RLR BRG ; NON-RETURNABLE 100MMX215MMX77.5MM

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32320; 100MM Bore; 215MM Outside Diameter; 77.5MM Width; Single Row

Part #

32320

BDI #
1201879

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2396.81 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,396.81 / each
$ 2,397.00 / each
BDIExpress
QTY

Inventory

Total: 6

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
12.7
EAN
4547359529715
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32320
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32320; 100MM Bore; 215MM Outside Diameter; 77.5MM Width; Single Row
Bore
3.937 Inch | 100 Millimeter
Assembly Width
3.051 Inch | 77.5 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter