

NSK
NSK
32932J
NSK NSK
Description
32932J TAPERED ROLLER BEARING ; 160MM BOREX220MM ODX38MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32932; 160MM Bore; 220MM Outside Diameter; 38MM Width; Single Row
Part #
32932J
BDI #
1185643

Details
1797.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32932J/p/1185643
Your Price
$ 1,797.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.5
EAN
0029176497421
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32932
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
32932J
Weight / LBS
9.524
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32932; 160MM Bore; 220MM Outside Diameter; 38MM Width; Single Row
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
8.661 Inch | 220 Millimeter
Assembly Width
1.496 Inch | 38 Millimeter