

TIMKEN
TIMKEN
32940-90KA3
TIMKEN TIMKEN
Description
32940-90KA3 TAPERED ROLLER BEARING ASSY ; METRIC 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32940; 200MM Bore; 280MM Outside Diameter; 51MM Width; Single Row
Part #
32940-90KA3
BDI #
1336990

Details
3274.0919
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32940-90KA3/p/1336990
Your Price
$ 3,274.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.5
EAN
0053893438528
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
32940
Assembly Number
90KM1
Assembly Components
X32940M (1) | Y32940M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32940M-90KM1
Weight / LBS
19.494
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32940; 200MM Bore; 280MM Outside Diameter; 51MM Width; Single Row
Assembly Width
2.008 Inch | 51 Millimeter
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter