

SKF
SKF
33030
SKF SKF
Description
33030 TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33030; 150MM Bore; 225MM Outside Diameter; 59MM Width; Single Row
Part #
33030
BDI #
1260625

Details
1417.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33030/p/1260625
Your Price
$ 1,417.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.156
EAN
7316571200156
Product Group - BDI
B04311
Precision Class
Standard
Component
Assembly
Basic Number
33030
Assembly Components
X33030 (1) | Y33030 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
17.7
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33030; 150MM Bore; 225MM Outside Diameter; 59MM Width; Single Row
Outside Diameter
8.858 Inch | 225 Millimeter
Assembly Width
2.323 Inch | 59 Millimeter
Bore
5.906 Inch | 150 Millimeter