

SKF
SKF
33110
SKF SKF
Description
33110 TAPERED ROLLER BRG ; 50MM IDX85MM ODX26MM WD SGL ROW
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33110; 50MM Bore; 85MM Outside Diameter; 26MM Width; Single Row
Part #
33110
BDI #
1415703

Details
104.03
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33110/p/1415703
Your Price
$ 104.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.583
EAN
7316577063885
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33110
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
1.27868
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33110; 50MM Bore; 85MM Outside Diameter; 26MM Width; Single Row
Outside Diameter
3.346 Inch | 85 Millimeter
Assembly Width
1.024 Inch | 26 Millimeter
Bore
1.969 Inch | 50 Millimeter