

FAG
FAG
33117
FAG FAG
Description
33117 TAPERED ROLLER BEARING ASSY ; PRECISION 85MM BORE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33117; 85MM Bore; 140MM Outside Diameter; 41MM Width; Single Row
Part #
33117
BDI #
1144272

Details
244.05
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33117/p/1144272
Your Price
$ 244.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.463
EAN
4012801049498
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33117
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
33117
Weight / LBS
5.247
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33117; 85MM Bore; 140MM Outside Diameter; 41MM Width; Single Row
Outside Diameter
5.512 Inch | 140 Millimeter
Assembly Width
1.614 Inch | 41 Millimeter
Bore
3.346 Inch | 85 Millimeter