https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
33287-90107
TIMKEN TIMKEN
Description
33287-90107 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 2-7/8" BORE 4-5/8" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33287; 2-7/8" Bore; 4-5/8" Outside Diameter; 2-5/8" Width; Double Row
Part #
33287-90107
BDI #
1337172
Details
836.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33287-90107/p/1337172
Your Price
$ 836.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.641
EAN
0053893263397
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33287
Assembly Number
90107
Assembly Components
33287 (2) | 33462D (1) | X3S-33287 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33287-90107
Weight / LBS
5.274
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33287; 2-7/8" Bore; 4-5/8" Outside Diameter; 2-5/8" Width; Double Row
Outside Diameter
4.625 Inch | 117.475 Millimeter
Assembly Width
2.625 Inch | 66.68 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
