Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

34306-90030 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TSF-580-90056-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5OHxpbWFnZS9qcGVnfGFEQmlMMmc0Tmk4eE1EZ3lNVFExT1RnMk9UY3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTBaZk5UZ3dYemt3TURVMlh6TXdNSGd6TURBdWFuQm58YTdmODExZTcxNWZhZThkMDVhOTkyODRmMTQ2NWY3ODZkYTc0NjIwMGZkZjA2ZDg4Zjc1NGIzN2YzOWU5MGJmOQ
1337573 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

34306-90030

Description

34306-90030 TAPERED ROLLER BEARING ASSY ; POR SINGLE ROW PREC 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 34306; 3-1/16" Bore; 4-13/16" Outside Diameter; 4.996" Flange Outside Diameter; 5/16" Width; Single Row

Part #

34306-90030

BDI #
1337573

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1413.01 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,413.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.003
EAN
0053893268729
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
34306
Assembly Number
90030
Assembly Components
34306 (1) | 34481-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
34306-90030
Weight / LBS
2.289
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 34306; 3-1/16" Bore; 4-13/16" Outside Diameter; 4.996" Flange Outside Diameter; 5/16" Width; Single Row
Bore
3.063 Inch | 77.8 Millimeter
Flange Outside Diameter
4.996 Inch | 126.898 Millimeter
Assembly Width
0.313 Inch | 7.95 Millimeter
Outside Diameter
4.813 Inch | 122.25 Millimeter