Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

39250-906A2 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
1339087 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

39250-906A2

Description

39250-906A2 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE ROW 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 39250; 2-1/2" Bore; 4-1/8" Outside Diameter; 27/32" Width; Single Row

Part #

39250-906A2

BDI #
1339087

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

11079.71 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11,079.71 / each
$ 11,080.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.664
EAN
0053893753836
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
39250
Assembly Number
906A2
Assembly Components
39250 (1) | 39412 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39250-906A2
Weight / LBS
1.552
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 39250; 2-1/2" Bore; 4-1/8" Outside Diameter; 27/32" Width; Single Row
Assembly Width
0.844 Inch | 21.43 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter