https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
399A-90193
TIMKEN TIMKEN
Description
399A-90193 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE CUP ASSY 4-8OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 399; 2-11/16" Bore; 4.331" Outside Diameter; 2-1/16" Width; Double Row
Part #
399A-90193
BDI #
1339564
Details
4528.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/399A-90193/p/1339564
Your Price
$ 4,528.91 / each
$ 4,529.00 / each BDIExpress
$ 4,529.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.702
EAN
0053893306902
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
399
Assembly Number
90193
Assembly Components
399A (2) | 394DC (1) | X1S-399A (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
399A-90193
Weight / LBS
3.908
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 399; 2-11/16" Bore; 4.331" Outside Diameter; 2-1/16" Width; Double Row
Bore
2.688 Inch | 68.275 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Assembly Width
2.063 Inch | 52.4 Millimeter
