Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

42362D-90023 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2DCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFEazBMMmd6Tmk4eE1EYzNNVEV4TURRNU5ESXpPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVJFTk9YelJUUTFCZk16QXdlRE13TUM1cWNHY3w0MzEwYmY4NWZiNjUwYWQ1MWU0Nzg0MzYzOTlhYzM0ZTU0NmVkMWE4MTdlZWU5ZjkwMWMwYzQyMGI3Y2E3ODM2
1342648 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

42362D-90023

Description

42362D-90023 TAPERED ROLLER BEARING ASSY ; MULTI-ROW 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 42362; 3-5/8" Bore; 5-27/32" Outside Diameter; 4-1/2" Width; Quadruple Row

Part #

42362D-90023

BDI #
1342648

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6392.18 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,392.18 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.872
EAN
0053893799230
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
42362
Assembly Number
90023
Assembly Components
42362D (2) | 42584 (4) | Y1S-42584 (2) | Y2S-42584 (1) | X1H42362 (1)
End Play
0.004
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
2 Double Cone | 4 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
42362D-90023
Weight / LBS
18.314
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 42362; 3-5/8" Bore; 5-27/32" Outside Diameter; 4-1/2" Width; Quadruple Row
Assembly Width
4.5 Inch | 114.3 Millimeter
Bore
3.625 Inch | 92.075 Millimeter
Outside Diameter
5.844 Inch | 148.43 Millimeter