Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

44143/44348PX2 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
1202474 Tapered Roller Bearing Assemblies 

NTN NTN

44143/44348PX2

Description

44143/44348PX2 TAPERED RLR BRG ; NON-RETURNABLE 1.4375"X3.4843"X1"

Tapered Roller Bearing Assembly; PX2 Precision; Basic Number 44143; 1-7/16" Bore; 3-31/64" Outside Diameter; 1" Width; Single Row

Part #

44143/44348PX2

BDI #
1202474

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

126.69 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 126.69 / each
$ 127.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.725
EAN
4547359533736
Product Group - BDI
B04334
Precision Class
PX2
Component
Assembly
Basic Number
44143
Assembly Components
44143 (1) | 44348PX2 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; PX2 Precision; Basic Number 44143; 1-7/16" Bore; 3-31/64" Outside Diameter; 1" Width; Single Row
Assembly Width
1 Inch | 25.4 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
3.484 Inch | 88.5 Millimeter