https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
462-902B2
TIMKEN TIMKEN
Description
462-902B2 TAPERED ROLLER BEARING ; NON-RETURNABLE TWO-1-ROW ASSY 4-8 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 462; 2-1/4" Bore; 4-1/4" Outside Diameter; 2-9/16" Width; Double Row
Part #
462-902B2
BDI #
1343807
Details
612.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/462-902B2/p/1343807
Your Price
$ 612.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.41
EAN
0053893985770
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
462
Assembly Number
902B2
Assembly Components
462-20024 (2) | 452D-20024 (1) | X2S469-20000 (1)
End Play
0.005
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
5.477
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 462; 2-1/4" Bore; 4-1/4" Outside Diameter; 2-9/16" Width; Double Row
Assembly Width
2.563 Inch | 65.1 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
