https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
TIMKEN
TIMKEN
46790-90149
TIMKEN TIMKEN
Description
46790-90149 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE ROW PREC 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 46790; 6-1/2" Bore; 8-7/8" Outside Diameter; 1-5/8" Width; Single Row
Part #
46790-90149
BDI #
1343905
Details
4136.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/46790-90149/p/1343905
Your Price
$ 4,136.48 / each
$ 4,137.00 / each BDIExpress
$ 4,137.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.808
EAN
0053893301372
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
46790
Assembly Number
90149
Assembly Components
46790 (1) | 46720 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
46790-90149
Weight / LBS
11.119
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 46790; 6-1/2" Bore; 8-7/8" Outside Diameter; 1-5/8" Width; Single Row
Bore
6.5 Inch | 165.1 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
8.875 Inch | 225.425 Millimeter
