https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
TIMKEN
TIMKEN
497-90307
TIMKEN TIMKEN
Description
497-90307 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 497; 3-3/8" Bore; 5-3/8" Outside Diameter; 2-3/8" Width; Double Row
Part #
497-90307
BDI #
1345617
Details
492.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/497-90307/p/1345617
Your Price
$ 492.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.196
EAN
0053893331010
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
497
Assembly Number
90307
Assembly Components
497 (2) | 493 (2) | Y4S-493 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
497-90307
Weight / LBS
7.327
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 497; 3-3/8" Bore; 5-3/8" Outside Diameter; 2-3/8" Width; Double Row
Assembly Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
