https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
498-90068
TIMKEN TIMKEN
Description
498-90068 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE CUP ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 498; 3-5/16" Bore; 5-3/8" Outside Diameter; 2-3/4" Width; Double Row
Part #
498-90068
BDI #
1345648
Details
862.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/498-90068/p/1345648
Your Price
$ 862.11 / each
$ 863.00 / each BDIExpress
$ 863.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.399
EAN
0053893048383
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
498
Assembly Number
9C068
Assembly Components
498 (2) | 493D (1) | X1S-498 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
498-90068
Weight / LBS
7.774
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 498; 3-5/16" Bore; 5-3/8" Outside Diameter; 2-3/4" Width; Double Row
Assembly Width
2.75 Inch | 69.85 Millimeter
Bore
3.313 Inch | 84.15 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
