https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
4T-6379/6320
NTN NTN
Description
4T-6379/6320 TAPERED RLR BRG ; 2.5625"X5.3447"X2.205" CARB STL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 6379; 65.1MM Bore; 135.755MM Outside Diameter; 53.975MM Width; Single Row
Part #
6379/6320
BDI #
1203030
Details
386.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-6379-6320/p/1203030
Your Price
$ 386.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.758
EAN
4547359404906
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
6379
Assembly Components
4T-6379 (1) | 4T-6320 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
8.17915
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 6379; 65.1MM Bore; 135.755MM Outside Diameter; 53.975MM Width; Single Row
Assembly Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
5.345 Inch | 135.755 Millimeter
Bore
2.563 Inch | 65.1 Millimeter
