

NTN
NTN
4T-LM67045/LM67010
NTN NTN
Description
LM67045/LM67010 TAPERED RLR BRG ; 1.25"X2.328"X0.7283"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM67045; 31.75MM Bore; 59.131MM Outside Diameter; 18.5MM Width; Single Row
Part #
LM67045/LM67010
BDI #
17143158

Details
86.84
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-LM67045-LM67010/p/17143158
Your Price
$ 86.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.19
EAN
4547359482614
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM67045
Assembly Components
4T-LM67045 (1) | 4T-LM67010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.41888
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM67045; 31.75MM Bore; 59.131MM Outside Diameter; 18.5MM Width; Single Row
Assembly Width
0.728 Inch | 18.5 Millimeter
Outside Diameter
2.328 Inch | 59.131 Millimeter
Bore
1.25 Inch | 31.75 Millimeter