

TIMKEN
TIMKEN
55175C-90113
TIMKEN TIMKEN
Description
55175C-90113 TAPERED ROLLER BEARING ASSY ; POR NON RETURNABLE SINGLE PREC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 55175; 1-3/4" Bore; 4-3/8" Outside Diameter; 1-3/16" Width; Single Row
Part #
55175C-90113
BDI #
1346470

Details
1399.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/55175C-90113/p/1346470
Your Price
$ 1,399.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.466
EAN
0053893332659
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
55175
Assembly Number
90113
Assembly Components
55175C (1) | 55437 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
55175C-90113
Weight / LBS
3.336
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 55175; 1-3/4" Bore; 4-3/8" Outside Diameter; 1-3/16" Width; Single Row
Assembly Width
1.188 Inch | 30.175 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter