https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-4SCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NzR8aW1hZ2UvanBlZ3xhR1JoTDJnM01TOHhNRFU0TmpJeE5URTFNelk1TkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWODBVME5PWHpSVFExQmZNekF3ZURNd01DNXFjR2N8Y2JiODJlYzUzMjEwMTcyMzRkMTQ3ZjJmNWIxYWYzNTllNmEyZmJlZTcxYWU4MmIzOGRlZDAxNzU1YzU0MDEyZg
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-4SCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NzR8aW1hZ2UvanBlZ3xhR1JoTDJnM01TOHhNRFU0TmpJeE5URTFNelk1TkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWODBVME5PWHpSVFExQmZNekF3ZURNd01DNXFjR2N8Y2JiODJlYzUzMjEwMTcyMzRkMTQ3ZjJmNWIxYWYzNTllNmEyZmJlZTcxYWU4MmIzOGRlZDAxNzU1YzU0MDEyZg
TIMKEN
TIMKEN
567-90051
TIMKEN TIMKEN
Description
567-90051 TAPERED ROLLER BEARING ASSY ; MULTI-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 567; 2-7/8" Bore; 5" Outside Diameter; 5-3/4" Width; Quadruple Row
Part #
567-90051
BDI #
1346924
Details
2580.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/567-90051/p/1346924
Your Price
$ 2,580.15 / each
$ 2,581.00 / each BDIExpress
$ 2,581.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.768
EAN
0053893056999
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
567
Assembly Number
90051
Assembly Components
567 (4) | 563 (4) | X3S-567 (2) | Y4S-563 (1) | Y5S-563 (2)
End Play
0.012
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
4 Single Cone | 4 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
567-90051
Weight / LBS
17.765
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 567; 2-7/8" Bore; 5" Outside Diameter; 5-3/4" Width; Quadruple Row
Outside Diameter
5 Inch | 127 Millimeter
Assembly Width
5.75 Inch | 146.05 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
