Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

64450/64700 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
1209263 Tapered Roller Bearing Assemblies 

NTN NTN

64450/64700

Description

64450/64700 TAPERED RLR BRG ; 4.5"X7"X1.625" CARB STL

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 64450; 4-1/2" Bore; 7" Outside Diameter; 1-5/8" Width; Single Row

Part #

64450/64700

BDI #
1209263

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

503.67 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 503.67 / each BDIExpress
QTY

Inventory

Total: 2

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.52
EAN
4547359405545
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
64450
Assembly Components
64450 (1) | 64700 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
7.76026
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 64450; 4-1/2" Bore; 7" Outside Diameter; 1-5/8" Width; Single Row
Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter