Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

663-90093 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
1348856 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

663-90093

Description

663-90093 TAPERED ROLLER BEARING ; SINGLE ASSEMBLY PREC 4-8 OD POR NON RET

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 663; 3-1/4" Bore; 5-3/4" Outside Diameter; 1-5/8" Width; Single Row

Part #

663-90093

BDI #
1348856

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1965.37 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,965.37 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.754
EAN
0053893075563
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
663
Assembly Number
90093
Assembly Components
663 (1) | 653 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
663-90093
Weight / LBS
6.272
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 663; 3-1/4" Bore; 5-3/4" Outside Diameter; 1-5/8" Width; Single Row
Outside Diameter
5.75 Inch | 146.05 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter
Bore
3.25 Inch | 82.55 Millimeter