TIMKEN
TIMKEN
67390TD-90060
TIMKEN TIMKEN
Description
67390TD-90060 TAPERED ROLLER BEARING ; POR NON RETURNABLE DBL CONE ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67390; 5-1/4" Bore; 8" Outside Diameter; 3-5/8" Width; Double Row
Part #
67390TD-90060
BDI #
1349133

Details
4663.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67390TD-90060/p/1349133
Your Price
$ 4,663.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
12.177
EAN
0053893366104
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
67390
Assembly Number
90060
Assembly Components
67390TD (1) | 67320 (2) | Y1S-67320 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67390TD-90060
Weight / LBS
27.515
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67390; 5-1/4" Bore; 8" Outside Diameter; 3-5/8" Width; Double Row
Outside Diameter
8 Inch | 203.2 Millimeter
Assembly Width
3.625 Inch | 92.075 Millimeter
Bore
5.25 Inch | 133.35 Millimeter