https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TSF-580-90056-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5OHxpbWFnZS9qcGVnfGFEQmlMMmc0Tmk4eE1EZ3lNVFExT1RnMk9UY3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTBaZk5UZ3dYemt3TURVMlh6TXdNSGd6TURBdWFuQm58YTdmODExZTcxNWZhZThkMDVhOTkyODRmMTQ2NWY3ODZkYTc0NjIwMGZkZjA2ZDg4Zjc1NGIzN2YzOWU5MGJmOQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TSF-580-90056-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5OHxpbWFnZS9qcGVnfGFEQmlMMmc0Tmk4eE1EZ3lNVFExT1RnMk9UY3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTBaZk5UZ3dYemt3TURVMlh6TXdNSGd6TURBdWFuQm58YTdmODExZTcxNWZhZThkMDVhOTkyODRmMTQ2NWY3ODZkYTc0NjIwMGZkZjA2ZDg4Zjc1NGIzN2YzOWU5MGJmOQ
TIMKEN
TIMKEN
67985-90026
TIMKEN TIMKEN
Description
67985-90026 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE PREC 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67985; 8-1/8" Bore; 11-1/8" Outside Diameter; 11.402" Flange Outside Diameter; 21/32" Width; Single Row
Part #
67985-90026
BDI #
1349496
Details
13033.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67985-90026/p/1349496
Your Price
$ 13,033.62 / each
$ 13,034.00 / each BDIExpress
$ 13,034.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.492
EAN
0053893376752
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
67985
Assembly Number
90026
Assembly Components
67985 (1) | 67920-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67985-90026
Weight / LBS
19.421
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67985; 8-1/8" Bore; 11-1/8" Outside Diameter; 11.402" Flange Outside Diameter; 21/32" Width; Single Row
Flange Outside Diameter
11.402 Inch | 289.611 Millimeter
Bore
8.125 Inch | 206.375 Millimeter
Outside Diameter
11.125 Inch | 282.575 Millimeter
Assembly Width
0.656 Inch | 16.662 Millimeter
