https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
685-90049
TIMKEN TIMKEN
Description
685-90049 TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 685; 3-7/8" Bore; 6-5/8" Outside Diameter; 3-5/8" Width; Double Row
Part #
685-90049
BDI #
1349628
Details
1656.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/685-90049/p/1349628
Your Price
$ 1,656.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.644
EAN
0053893366326
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
685
Assembly Number
90049
Assembly Components
685 (2) | 672D (1) | X1S-685 (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
685-90049
Weight / LBS
17.252
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 685; 3-7/8" Bore; 6-5/8" Outside Diameter; 3-5/8" Width; Double Row
Assembly Width
3.625 Inch | 92.075 Millimeter
Bore
3.875 Inch | 98.425 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter
