

TIMKEN
TIMKEN
685-90179
TIMKEN TIMKEN
Description
685-90179 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 685; 3-7/8" Bore; 6-5/8" Outside Diameter; 3-5/8" Width; Double Row
Part #
685-90179
BDI #
1349633

Details
1573.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/685-90179/p/1349633
Your Price
$ 1,573.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.589
EAN
0053893078861
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
685
Assembly Number
90179
Assembly Components
685 (2) | 672D (1) | X3S-685 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
685-90179
Weight / LBS
17.13
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 685; 3-7/8" Bore; 6-5/8" Outside Diameter; 3-5/8" Width; Double Row
Outside Diameter
6.625 Inch | 168.275 Millimeter
Bore
3.875 Inch | 98.425 Millimeter
Assembly Width
3.625 Inch | 92.075 Millimeter