

TIMKEN
TIMKEN
745-90112
TIMKEN TIMKEN
Description
745-90112 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 745; 2.36" Bore; 6-1/8" Outside Diameter; 4" Width; Double Row
Part #
745-90112
BDI #
27492994

Details
1818.9182
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/745-90112/p/27492994
Your Price
$ 1,818.92 / each
$ 2,250.69 / each BDIExpress
$ 2,250.69 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
9.818
EAN
0053893081557
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
745
Assembly Number
90112
Assembly Components
745-20024 (2) | 742D-20024 (1) | X1S397-20000 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
21.983
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 745; 2.36" Bore; 6-1/8" Outside Diameter; 4" Width; Double Row
Outside Diameter
6.125 Inch | 155.575 Millimeter
Assembly Width
4 Inch | 101.6 Millimeter
Bore
2.36 Inch | 59.944 Millimeter