Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

82587-90044 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TSF-580-90056-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5OHxpbWFnZS9qcGVnfGFEQmlMMmc0Tmk4eE1EZ3lNVFExT1RnMk9UY3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTBaZk5UZ3dYemt3TURVMlh6TXdNSGd6TURBdWFuQm58YTdmODExZTcxNWZhZThkMDVhOTkyODRmMTQ2NWY3ODZkYTc0NjIwMGZkZjA2ZDg4Zjc1NGIzN2YzOWU5MGJmOQ
1351676 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

82587-90044

Description

82587-90044 TAPERED ROLLER BEARING ASSY ; POR NON RETURNABLE SINGLE PREC 8-12 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 82587; 5-7/8" Bore; 9-1/2" Outside Diameter; 9.871" Flange Outside Diameter; 7/8" Width; Single Row

Part #

82587-90044

BDI #
1351676

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9412.27 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,412.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.728
EAN
0053893413556
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
82587
Assembly Number
90044
Assembly Components
82587 (1) | 82950-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
82587-90044
Weight / LBS
22.177
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 82587; 5-7/8" Bore; 9-1/2" Outside Diameter; 9.871" Flange Outside Diameter; 7/8" Width; Single Row
Flange Outside Diameter
9.871 Inch | 250.723 Millimeter
Assembly Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Bore
5.875 Inch | 149.225 Millimeter