

TIMKEN
TIMKEN
842-90017
TIMKEN TIMKEN
Description
842-90017 TAPERED ROLLER BEARING ; POR NON RETURNABLE DBL CUP ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 842; 3-1/4" Bore; 6-3/4" Outside Diameter; 4-15/16" Width; Double Row
Part #
842-90017
BDI #
1351793

Details
4113.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/842-90017/p/1351793
Your Price
$ 4,113.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
12.543
EAN
0053893825885
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
842
Assembly Number
90017
Assembly Components
842 (2) | 834D (1) | X1S-842 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
842-90017
Weight / LBS
28.572
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 842; 3-1/4" Bore; 6-3/4" Outside Diameter; 4-15/16" Width; Double Row
Assembly Width
4.938 Inch | 125.425 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bore
3.25 Inch | 82.55 Millimeter