

TIMKEN
TIMKEN
90381-99401
TIMKEN TIMKEN
Description
90381-99401 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 90381; 3-13/16" Bore; 7-7/16" Outside Diameter; 2" Width; Single Row
Part #
90381-99401
BDI #
1213838

Details
1538.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/90381-99401/p/1213838
Your Price
$ 1,538.82 / each
$ 1,539.00 / each BDIExpress
$ 1,539.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.5
EAN
0053893659138
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
90381
Assembly Components
90381 (1) | 90744 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
12.33
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 90381; 3-13/16" Bore; 7-7/16" Outside Diameter; 2" Width; Single Row
Outside Diameter
7.438 Inch | 188.925 Millimeter
Assembly Width
2 Inch | 50.8 Millimeter
Bore
3.813 Inch | 96.85 Millimeter