https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
TIMKEN
TIMKEN
941-99401
TIMKEN TIMKEN
Description
941-99401 TAPERED ROLLER BEARING ASSY ; SINGLE ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 941; 4" Bore; 8-3/8" Outside Diameter; 2-5/8" Width; Single Row
Part #
941-99401
BDI #
1352773
Details
1675.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/941-99401/p/1352773
Your Price
$ 1,675.81 / each
$ 1,676.00 / each BDIExpress
$ 1,676.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
10.976
EAN
0053893984827
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
941
Assembly Components
941 (1) | 932 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
24.17
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 941; 4" Bore; 8-3/8" Outside Diameter; 2-5/8" Width; Single Row
Assembly Width
2.625 Inch | 66.68 Millimeter
Bore
4 Inch | 101.6 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter
