Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

95500-90022 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
1352895 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

95500-90022

Description

95500-90022 TAPERED ROLLER BEARING ; POR NON RETURNABLE TWO-1-ROW ASSY

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 95500; 5" Bore; 9-1/4" Outside Diameter; 5" Width; Double Row

Part #

95500-90022

BDI #
1352895

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4031.85 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,031.85 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
25.192
EAN
0053893450513
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
95500
Assembly Number
90022
Assembly Components
95500 (2) | 95925 (2) | Y1S-95925 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
95500-90022
Weight / LBS
56.338
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 95500; 5" Bore; 9-1/4" Outside Diameter; 5" Width; Double Row
Outside Diameter
9.25 Inch | 234.95 Millimeter
Bore
5 Inch | 127 Millimeter
Assembly Width
5 Inch | 127 Millimeter