

TIMKEN
TIMKEN
96825-90076
TIMKEN TIMKEN
Description
96825-90076 TAPERED ROLLER BEARING ; DOUBLE ROW POR NON RET
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 96825; 8-1/4" Bore; 14" Outside Diameter; 6" Width; Double Row
Part #
96825-90076
BDI #
1353014

Details
19567.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/96825-90076/p/1353014
Your Price
$ 19,567.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
57.233
EAN
0053893454450
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
96825
Assembly Number
90076
Assembly Components
96825 (2) | 96140CD (1) | X1S-96825 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
96825-90076
Weight / LBS
130.246
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 96825; 8-1/4" Bore; 14" Outside Diameter; 6" Width; Double Row
Assembly Width
6 Inch | 152.4 Millimeter
Bore
8.25 Inch | 209.55 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter