https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-DM-4-8OD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDV8aW1hZ2UvanBlZ3xhRFF3TDJnMVppOHhNRGd5TVRRM01EUXlNVEF5TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMFJOWHpSZk9FOUVYek13TUhnek1EQXVhbkJufGEwZjU1MTkyMWVkMGQyMTM2MDY0MGE4OTUwMzUzM2UwZTRmMWVmZDVlYjAwOThiN2IzZDJmMjcyODJhNDIzNjU
TIMKEN
TIMKEN
98350-90070
TIMKEN TIMKEN
Description
98350-90070 TAPERED ROLLER BEARING ASSY ; 3-1/2" BORE 7-7/8" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 98350; 3-1/2" Bore; 7.874" Outside Diameter; 4.154" Width; Double Row
Part #
98350-90070
BDI #
1353110
Details
3348.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/98350-90070/p/1353110
Your Price
$ 3,348.53 / each
$ 3,349.00 / each BDIExpress
$ 3,349.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
16.211
EAN
0053893457833
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
98350
Assembly Number
90070
Assembly Components
98350 (2) | 98788 (2) | Y3S-98788 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
98350-90070
Weight / LBS
36.41
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 98350; 3-1/2" Bore; 7.874" Outside Diameter; 4.154" Width; Double Row
Bore
3.5 Inch | 88.9 Millimeter
Assembly Width
4.154 Inch | 105.512 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
