https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TSF-580-90056-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5OHxpbWFnZS9qcGVnfGFEQmlMMmc0Tmk4eE1EZ3lNVFExT1RnMk9UY3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTBaZk5UZ3dYemt3TURVMlh6TXdNSGd6TURBdWFuQm58YTdmODExZTcxNWZhZThkMDVhOTkyODRmMTQ2NWY3ODZkYTc0NjIwMGZkZjA2ZDg4Zjc1NGIzN2YzOWU5MGJmOQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TSF-580-90056-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5OHxpbWFnZS9qcGVnfGFEQmlMMmc0Tmk4eE1EZ3lNVFExT1RnMk9UY3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTBaZk5UZ3dYemt3TURVMlh6TXdNSGd6TURBdWFuQm58YTdmODExZTcxNWZhZThkMDVhOTkyODRmMTQ2NWY3ODZkYTc0NjIwMGZkZjA2ZDg4Zjc1NGIzN2YzOWU5MGJmOQ
TIMKEN
TIMKEN
A6075-90031
TIMKEN TIMKEN
Description
A6075-90031 TAPERED ROLLER BEARING ASSY ; SINGLE ROW PREC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number A6075; 3/4" Bore; 1.575" Outside Diameter; 1.696" Flange Outside Diameter; 0.191" Width; Single Row
Part #
A6075-90031
BDI #
1353651
Details
1019.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/A6075-90031/p/1353651
Your Price
$ 1,019.70 / each
$ 1,020.00 / each BDIExpress
$ 1,020.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.083
EAN
0053893145792
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
A6075
Assembly Number
90031
Assembly Components
A6075 (1) | A6157-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
A6075-90031
Weight / LBS
0.182
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number A6075; 3/4" Bore; 1.575" Outside Diameter; 1.696" Flange Outside Diameter; 0.191" Width; Single Row
Flange Outside Diameter
1.696 Inch | 43.078 Millimeter
Assembly Width
0.191 Inch | 4.851 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
