https://www.bdiexpress.com/medias/INDXXXXXXXXX-25116693-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA5NjB8aW1hZ2UvanBlZ3xhR1prTDJneU9DOHhNREEzTmpJNE1UUTNNVEF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRZMk9UTmZNekF3V0RNd01DNXFjR2N8MjRlMGVjN2QzMDlhOTQ3M2JjOTA0Zjg0OTFhMzliMjExZjY2Mjk2YTMzNTgxNWFjMGZlZGUzMmY2YzJmMGYyMQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25116693-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA5NjB8aW1hZ2UvanBlZ3xhR1prTDJneU9DOHhNREEzTmpJNE1UUTNNVEF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRZMk9UTmZNekF3V0RNd01DNXFjR2N8MjRlMGVjN2QzMDlhOTQ3M2JjOTA0Zjg0OTFhMzliMjExZjY2Mjk2YTMzNTgxNWFjMGZlZGUzMmY2YzJmMGYyMQ
FALK
FALK
D002882 BEARING TAPER V150
FALK FALK
Description
D002882 BEARING TAPER V150
Tapered Roller Bearing Assembly; Single Row; 180MM Bore; 280MM Outside Diameter; 64MM Width; Steel Material; For Horizontal Parallel Shaft Drives M1190
Part #
10163706
BDI #
24997524
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/D002882-BEARING-TAPER-V150/p/24997524
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
M02284
Harmonized Tariff Code
8482.20.00.00
Noun
Assembly
Keyword String
Tapered Roller Bearing
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Tapered Roller Bearing Assembly
Product Specification
Single Row; 180MM Bore; 280MM Outside Diameter; 64MM Width; Steel Material
Long Description
Tapered Roller Bearing Assembly; Single Row; 180MM Bore; 280MM Outside Diameter; 64MM Width; Steel Material; For Horizontal Parallel Shaft Drives M1190
