https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
TIMKEN
TIMKEN
DX930530-90NA1
TIMKEN TIMKEN
Description
DX930530-90NA1 TAPERED ROLLER BEARING ; NON-RETURNABLE METRIC 2TS ASSY
Tapered Roller Bearing Assembly; Class N Precision; Basic Number DX930530; 260MM Bore; 400.05MM Outside Diameter; 186MM Width; Double Row
Part #
DX930530-90NA1
BDI #
1354324
Details
27306.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/DX930530-90NA1/p/1354324
Your Price
$ 27,306.33 / each
$ 27,307.00 / each BDIExpress
$ 27,307.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
76.858
EAN
0053893700359
Product Group - BDI
B04336
Precision Class
Class N
Component
Assembly
Basic Number
DX930530
Assembly Number
90NA1
Assembly Components
DX930530-N0D11 (2) | DX459163-N0D11 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
169.833
Long Description
Tapered Roller Bearing Assembly; Class N Precision; Basic Number DX930530; 260MM Bore; 400.05MM Outside Diameter; 186MM Width; Double Row
Bore
10.236 Inch | 260 Millimeter
Assembly Width
7.323 Inch | 186 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
