Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E30303J https://www.bdiexpress.com/medias/INDNCHBRGXXX-TR-ASSY-1SCN-1SCP-E-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNDl8aW1hZ2UvanBlZ3xhRFV4TDJnek1TOHhNRFEzT1RFeE56YzVOVE0xT0M5SlRrUk9RMGhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZSVjlLWHpNd01IZ3pNREF1YW5Cbnw1NjE2MTJmNWViZWVkYThhODQ0Mzk1YWU4YzRjZjVhOTU2ZjQwOWE3Njg1OThmMTNkNDZmYWRlNjFhYTdjMGE3
17166385 Tapered Roller Bearing Assemblies 

NACHI NACHI

E30303J

Description

E30303J TAPERED ROLLER BEARING ; 17MM IDX47MM ODX15.25MM W

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30303; 17MM Bore; 47MM Outside Diameter; 15.25MM Width; Single Row

Part #

E30303J

BDI #
17166385

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22.44 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 22.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.132
EAN
4991893560398
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30303
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nachiamerica.com
Weight / LBS
0.2866
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30303; 17MM Bore; 47MM Outside Diameter; 15.25MM Width; Single Row
Bore
0.669 Inch | 17 Millimeter
Assembly Width
0.6 Inch | 15.25 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter