https://www.bdiexpress.com/medias/INDNCHBRGXXX-TR-ASSY-1SCN-1SCP-E-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNDl8aW1hZ2UvanBlZ3xhRFV4TDJnek1TOHhNRFEzT1RFeE56YzVOVE0xT0M5SlRrUk9RMGhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZSVjlLWHpNd01IZ3pNREF1YW5Cbnw1NjE2MTJmNWViZWVkYThhODQ0Mzk1YWU4YzRjZjVhOTU2ZjQwOWE3Njg1OThmMTNkNDZmYWRlNjFhYTdjMGE3
https://www.bdiexpress.com/medias/INDNCHBRGXXX-TR-ASSY-1SCN-1SCP-E-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNDl8aW1hZ2UvanBlZ3xhRFV4TDJnek1TOHhNRFEzT1RFeE56YzVOVE0xT0M5SlRrUk9RMGhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZSVjlLWHpNd01IZ3pNREF1YW5Cbnw1NjE2MTJmNWViZWVkYThhODQ0Mzk1YWU4YzRjZjVhOTU2ZjQwOWE3Njg1OThmMTNkNDZmYWRlNjFhYTdjMGE3
NACHI
NACHI
E30308J
NACHI NACHI
Description
E30308J TAPERED ROLLER BEARING ; 40MM IDX90MM ODX25.25MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30308; 40MM Bore; 90MM Outside Diameter; 25.25MM Width; Single Row
Part #
E30308J
BDI #
17166391
Details
47.38
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/E30308J/p/17166391
Your Price
$ 47.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.757
EAN
4991893559842
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30308
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nachiamerica.com
Weight / LBS
1.66669
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30308; 40MM Bore; 90MM Outside Diameter; 25.25MM Width; Single Row
Bore
1.575 Inch | 40 Millimeter
Assembly Width
0.994 Inch | 25.25 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
