

NACHI
NACHI
E32006J
NACHI NACHI
Description
E32006J TAPERED ROLLER BEARING ; 30MM IDX55MM ODX17MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32006; 30MM Bore; 55MM Outside Diameter; 17MM Width; Single Row
Part #
E32006J
BDI #
17166401

Details
26.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/E32006J/p/17166401
Your Price
$ 26.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.177
EAN
4991893560091
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32006
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nachiamerica.com
Weight / LBS
0.37479
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32006; 30MM Bore; 55MM Outside Diameter; 17MM Width; Single Row
Outside Diameter
2.165 Inch | 55 Millimeter
Assembly Width
0.669 Inch | 17 Millimeter
Bore
1.181 Inch | 30 Millimeter