Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EE114080-902A5 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
22836372 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

EE114080-902A5

Description

EE114080-902A5 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD

Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number EE114080; 8" Bore; 16" Outside Diameter; 7-3/4" Width; Double Row

Part #

EE114080-902A5

BDI #
22836372

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

71450.07 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 71,450.07 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
100.961
EAN
0053893821450
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
EE114080
Assembly Number
902A5
Assembly Components
EE114080-20000 (2) | X1S114080-20000 (1) | 114161CD-20024 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
224.651
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number EE114080; 8" Bore; 16" Outside Diameter; 7-3/4" Width; Double Row
Assembly Width
7.75 Inch | 196.85 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Bore
8 Inch | 203.2 Millimeter